
Set Of Two Espresso and Silver Pillar Tabletop Pillar Candle Holders, 2PK
Mfr # 468840
Zoro # G022882469
product price: $209.99
/pk 2, $105.00/ea
Free Shipping & Returns
Key Features
Pieces per Set
2
Capacity
2
Overall Depth
4.5 in
Intended Room
Living Room
Material
Polyresin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468840
Zoro #
G022882469
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4.5 in
Primary Item Height
16 in
Length
14 in
Width
4.5 in
Details
Pieces per Set
2
Capacity
2
Intended Room
Living Room
Material
Polyresin
Holder Type
Pillar
Shape
2" Wide Pillar, 3" Wide Pillar
Commercial Use
Yes
Item
Candle Holders
Placement Type
Tabletop
Assembly Required
No
Construction Method
Machine Made
Color
Espresso, Silver
Style
Contemporary
Description
This set of two espresso and silver pillar tabletop pillar candle holders is perfect for creating an elegant atmosphere on your tabletop or mantel. Ships with candles included for added value and ease of use. Add an extra pop of personality to every corner of your home with this gorgeous candleholder Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 14" H x 4.5" W x 4.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.