
Set Of Two Eye Charts 2 Black Framed Print Wall Art, 2PK
Mfr # 407483
Zoro # G422894192
product price: $183.99
/pk 2, $92.00/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Material
Wood Print On Paper
Number of Pieces Included
2
Length
26 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407483
Zoro #
G422894192
UPC #
-
Country of Origin
United States
Dimensions
Length
26 in
Width
29 in
Depth
1 in
Details
Assembly Required
No Assembly Needed
Material
Wood Print On Paper
Number of Pieces Included
2
Wall Mounting Hardware Included
No
Subject
Text & Numbers
LED/Illuminated
No
Shape
Rectangle
Art Type
Print
Set Type
Gallery Wall Art Set
Color
White, Gray, Black
Item
Wall Art
Primary Art Material
Paper
Description
Add an air of fashion to your room and rejuvenate the space with this set of two eye charts 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. The black and white photography style makes this photographic art appealing and gives it visual interest. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 26-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.