Set Of Two Eye Charts 4 Black Framed Print Wall Art, 2PK

  • Mfr # 406145

  • Zoro # G322892267


product price: $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Length
27 in
Material
Wood Paper
Number of Pieces Included
2
Shape
Rectangle
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406145
Zoro #
G322892267
UPC #
-
Country of Origin
United States

Dimensions

Length
27 in
Depth
1 in
Width
15 in

Details

Material
Wood Paper
Number of Pieces Included
2
Shape
Rectangle
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Art Type
Print
Color
Black, White
Item
Wall Art
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Text & Numbers

Description

The set of two eye charts 4 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.