
Set Of Two Faith or Believe 2 Black Framed Print Wall Art, 2PK
Mfr # 406016
Zoro # G422890002
product price:Â $107.99
/pk 2, $54.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Width
12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406016
Zoro #
G422890002
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
12 in
Length
21 in
Details
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Material
Wood Paper And Texture
Item
Wall Art
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Color
Red, Orange, Cream
Subject
Text & Numbers
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Description
This set of two faith or believe 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 12-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.