Shop HOMEROOTS
See all product information
Create Account
Set Of Two Faith*Family*Friends and This Chick Black Framed Print Kitchen Wall Art, 2PK
Mfr # 406061
Zoro # G722893062
product price:Â $85.49
/pk 2, $42.75/eaKey Features
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Length
8 in
Width
20 in
Set Type
Gallery Wall Art Set
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406061
- Zoro #
- G722893062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 8 in
- Width
- 20 in
- Depth
- 1 in
Details
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Material
- Paper/Wood
- Assembly Required
- No Assembly Needed
- Color
- Red, Orange, Cream
- Shape
- Rectangle
- LED/Illuminated
- No
- Art Type
- Primary Art Material
- Paper
- Number of Pieces Included
- 2
Description
Bring some sizzle to your space with this eye-catching set of two faith*family*friends and this chick black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.