Set Of Two Family Forever 2 Black Framed Print Wall Art, 2PK
- Mfr # 407110
- Zoro # G622889929
product price:Â
$
123.99
/pk of 2, $62.00/ea
Free Shipping & Returns
Key Features
Width
19 in
Assembly Required
No Assembly Needed
Length
15 in
Shape
Rectangle
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407110
- Zoro #
- G622889929
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Assembly Required
- No Assembly Needed
- Shape
- Rectangle
- Material
- Paper
- Subject Pattern
- Seasonal Flowers
- Set Type
- Gallery Wall Art Set
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Primary Art Material
- Paper
- Art Type
- Color
- Brown
- Number of Pieces Included
- 2
- Subject
- Plants & Flowers
Dimensions
- Width
- 19 in
- Length
- 15 in
- Depth
- 1 in
Description
Unique and decorative, this set of two family forever 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.