Set Of Two Family Recipe White Framed Print Wall Art, 2PK

  • Mfr # 405658

  • Zoro # G522893705


product price:  $92.65
/pk 2, $46.33/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Art Type
Print
Color
Gray, Ivory
Wall Mounting Hardware Included
No
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
405658
Zoro #
G522893705
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Length
20 in
Depth
1.5 in

Details

Primary Art Material
Paper
Art Type
Print
Color
Gray, Ivory
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No
Item
Wall Art
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Subject
Text & Numbers
Shape
Rectangle
Number of Pieces Included
2
LED/Illuminated
No

Description

Unique and decorative, this set of two family recipe white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 11-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.