
Set Of Two Family Trees Black Framed Print Wall Art, 2PK
Mfr # 405707
Zoro # G522893446
product price:Â $102.99
/pk 2, $51.50/ea
Free Shipping & Returns
Key Features
Color
Bone, White, Brown
Length
14 in
Width
28 in
Material
MDF Paper Print Texture
Subject
Text & Numbers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405707
Zoro #
G522893446
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
28 in
Depth
1.5 in
Details
Color
Bone, White, Brown
Material
MDF Paper Print Texture
Item
Wall Art
Subject
Text & Numbers
LED/Illuminated
No
Number of Pieces Included
2
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Art Type
Print
Shape
Rectangle
Description
The set of two family trees black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 28-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.