Set Of Two Family Values 2 Black Framed Print Wall Art, 2PK
- Mfr # 406147
- Zoro # G222892893
product price:Â
$
127.99
/pk of 2, $64.00/ea
Free Shipping & Returns
Key Features
Width
21 in
Material
Wood Paper
Primary Art Material
Paper
Color
Red, Orange, Cream
Wall Mounting Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406147
- Zoro #
- G222892893
- UPC #
- -
- Country of Origin
- United States
- Material
- Wood Paper
- Primary Art Material
- Paper
- Color
- Red, Orange, Cream
- Wall Mounting Hardware Included
- No
- Subject
- Text & Numbers
- Shape
- Rectangle
- Art Type
- Item
- Wall Art
- LED/Illuminated
- No
- Number of Pieces Included
- 2
- Assembly Required
- No Assembly Needed
- Set Type
- Gallery Wall Art Set
Dimensions
- Width
- 21 in
- Length
- 15 in
- Depth
- 1 in
Description
The set of two family values 2 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.