Set Of Two Family Wisdom Black Framed Print Wall Art, 2PK

  • Mfr # 416030

  • Zoro # G522889197


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Color
Gray, Green, Red, Orange, Brown, Black, Tan
Subject
Text & Numbers
Material
Wood Print On Paper
Depth
1 in
Width
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
416030
Zoro #
G522889197
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
25 in
Length
21 in

Details

Color
Gray, Green, Red, Orange, Brown, Black, Tan
Subject
Text & Numbers
Material
Wood Print On Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Item
Wall Art
Art Type
Print
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this set of two family wisdom black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 25-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.