Set Of Two Family Wisdom Cherish The Small things Black Framed Print Wall Art, 2PK

  • Mfr # 406094

  • Zoro # G222892985


product price:  $92.69
/pk 2, $46.35/ea
Free Shipping & Returns

Key Features

Color
Red, Orange, Cream
Art Type
Print
Subject
Text & Numbers
Material
Paper/Wood
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
406094
Zoro #
G222892985
UPC #
-
Country of Origin
United States

Dimensions

Length
20 in
Width
11 in
Depth
2 in

Details

Item
Wall Art
Color
Red, Orange, Cream
Art Type
Print
Subject
Text & Numbers
Material
Paper/Wood
LED/Illuminated
No
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Shape
Rectangle
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Number of Pieces Included
2

Description

The set of two family wisdom cherish the small things black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 11-inch W x 2-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.