Set Of Two Farm Christmas 1 White Framed Print Wall Art, 2PK

  • Mfr # 407076

  • Zoro # G422888955


product price:  $124.99
/pk 2, $62.50/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Width
19 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407076
Zoro #
G422888955
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
15 in
Depth
1 in

Details

Assembly Required
No Assembly Needed
LED/Illuminated
No
Art Type
Print
Subject
Holiday
Material
Paper
Item
Wall Art
Number of Pieces Included
2
Color
Brown
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Paper

Description

Add some christmas cheer to your space with this set of two farm christmas 1 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.