
Set Of Two Farm Christmas 2 Black Framed Print Wall Art, 2PK
Mfr # 407077
Zoro # G222890745
product price:Â $126.99
/pk 2, $63.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407077
Zoro #
G222890745
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Art Type
Print
Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Shape
Rectangle
Item
Wall Art
Color
Black
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Subject
Holiday
Assembly Required
No Assembly Needed
Description
This set of two farm christmas 2 black framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.