
Set Of Two Farm Fresh 3 Black Framed Print Wall Art, 2PK
Mfr # 407489
Zoro # G922894203
product price: $183.99
/pk 2, $92.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Primary Art Material
Paper
Material
Wood Print On Paper
Shape
Rectangle
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407489
Zoro #
G922894203
UPC #
-
Country of Origin
United States
Dimensions
Length
29 in
Width
26 in
Depth
1 in
Details
LED/Illuminated
No
Primary Art Material
Paper
Material
Wood Print On Paper
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Food & Beverage
Item
Wall Art
Color
White, Blue, Green, Red
Number of Pieces Included
2
Subject Pattern
Meals & Picnics
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Description
Bring some sizzle to your space with this eye-catching set of two farm fresh 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 29-inch H x 26-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.