
Set Of Two Farm Fresh White Framed Print Wall Art, 2PK
Mfr # 407487
Zoro # G222895399
product price: $189.99
/pk 2, $95.00/ea
Free Shipping & Returns
Key Features
LED/Illuminated
No
Assembly Required
No Assembly Needed
Width
27 in
Set Type
Gallery Wall Art Set
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407487
Zoro #
G222895399
UPC #
-
Country of Origin
United States
Dimensions
Width
27 in
Length
31 in
Depth
1 in
Details
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Gallery Wall Art Set
Shape
Rectangle
Number of Pieces Included
2
Color
Brown, Black, Tan
Art Type
Print
Material
Wood Print On Paper
Item
Wall Art
Subject
Text & Numbers
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Description
Unique and decorative, this set of two farm fresh white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 27-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.