Set Of Two Farm Life Black Framed Print Wall Art, 2PK

  • Mfr # 407960

  • Zoro # G822892002


product price:  $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Depth
1 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407960
Zoro #
G822892002
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
19 in
Width
31 in

Details

LED/Illuminated
No
Shape
Rectangle
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Color
Brown, Red, Tan
Material
Wood Print
Art Type
Print
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Item
Wall Art
Primary Art Material
Wood
Subject
Landscape & Nature

Description

This set of two farm life black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 31-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.