
Set Of Two Farm Life Black Framed Print Wall Art, 2PK
Mfr # 407962
Zoro # G422895113
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Art Type
Print
Primary Art Material
Wood
Width
29 in
Length
18 in
Material
Wood Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407962
Zoro #
G422895113
UPC #
-
Country of Origin
United States
Dimensions
Width
29 in
Length
18 in
Depth
1 in
Details
Art Type
Print
Primary Art Material
Wood
Material
Wood Print
Color
Black
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Subject
Landscape & Nature
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Description
Unique and decorative, this set of two farm life black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 29-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.