Set Of Two Farmhouse Kitchen 1 White Framed Print Kitchen Wall Art, 2PK

  • Mfr # 407145

  • Zoro # G622894527


product price: $126.99
/pk 2, $63.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Shape
Rectangle
Length
15 in
Color
Brown
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
407145
Zoro #
G622894527
UPC #
-
Country of Origin
United States

Dimensions

Length
15 in
Depth
1 in
Width
19 in

Details

Wall Mounting Hardware Included
No
Shape
Rectangle
Color
Brown
Art Type
Print
Primary Art Material
Paper
Item
Wall Art
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Subject
Bath & Laundry
LED/Illuminated
No
Material
Paper
Set Type
Gallery Wall Art Set

Description

Add an air of fashion to your room and rejuvenate the space with this set of two farmhouse kitchen 1 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.