Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Two Farmhouse Perinwinkle White Framed Wall Art, 2PK

  • Mfr # 476024

  • Zoro # G522891749


product price: $77.49
/pk 2, $38.75/ea
Free Shipping & Returns

Key Features

Set Type
Single Piece Item
Primary Art Material
Glass
Shape
Rectangle
Color
Blue
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476024
Zoro #
G522891749
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Depth
1 in
Width
9 in

Details

Set Type
Single Piece Item
Primary Art Material
Glass
Shape
Rectangle
Color
Blue
Commercial Use
Yes
Subject
Plants & Flowers
Number of Pieces Included
2
Assembly Required
No Assembly Needed
Art Type
Print
Item
Wall Art

Description

Unique and decorative, this set of two farmhouse perinwinkle white framed wall art will leave a lasting impression. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 9-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.