Set Of Two Farmhouse View Brown Framed Print Wall Art, 2PK

  • Mfr # 416744

  • Zoro # G122895116


product price:  $614.99
/pk 2, $307.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
Yes
Material
Paper, Cardboard, Glass, Plastic
Shape
Rectangle
Assembly Required
No Assembly Needed
Width
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
416744
Zoro #
G122895116
UPC #
-
Country of Origin
United States

Dimensions

Width
31 in
Length
27 in
Depth
2 in

Details

Wall Mounting Hardware Included
Yes
Material
Paper, Cardboard, Glass, Plastic
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Blue
Art Type
Print
Set Type
Wall Art Set
Primary Art Material
Paper
Number of Pieces Included
2
LED/Illuminated
No
Subject
Landscape & Nature
Commercial Use
Yes
Item
Wall Art

Description

The set of two farmhouse view brown framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 31-inch W x 2-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.