Set Of Two Farms Black Framed Print Wall Art, 2PK

  • Mfr # 405645

  • Zoro # G822894419


product price:  $99.75
/pk 2, $49.88/ea
Free Shipping & Returns

Key Features

Width
42 in
Color
Tan, Brown
Primary Art Material
Paper
Depth
1.5 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405645
Zoro #
G822894419
UPC #
-
Country of Origin
United States

Dimensions

Width
42 in
Depth
1.5 in
Length
9 in

Details

Color
Tan, Brown
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Number of Pieces Included
2
Art Type
Print
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Shape
Rectangle
Item
Wall Art
Assembly Required
No Assembly Needed
Subject
Landscape & Nature
Material
MDF Paper Print Texture

Description

The set of two farms black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 9-inch H x 42-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.