
Set Of Two Firefighters One Nation Black Framed Print Wall Art, 2PK
Mfr # 405726
Zoro # G822890343
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Subject
People
Material
MDF Paper Print Texture
Primary Art Material
Paper
Length
14 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405726
Zoro #
G822890343
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
36 in
Depth
1.5 in
Details
Subject
People
Material
MDF Paper Print Texture
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Color
Red, White, Blue
Item
Wall Art
Description
The set of two firefighters one nation black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 36-inch W x 1.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.