
Set Of Two Fishing Combo 2 White Framed Print Wall Art, 2PK
Mfr # 405976
Zoro # G522893750
product price:Â $97.49
/pk 2, $48.75/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Material
Wood Paper And Texture
Length
11 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405976
Zoro #
G522893750
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Depth
1 in
Width
20 in
Details
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Item
Wall Art
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Set Type
Gallery Wall Art Set
Color
Red, Orange, Cream
Subject Pattern
Fish
Shape
Rectangle
Subject
Animals
Description
The set of two fishing combo 2 white framed print wall art is the perfect decorative accessory for your home. Bring a little bit of tropical sea life indoors with this good looking fish art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.