
Set Of Two Flora Botanic Brown Framed Print Wall Art, 2PK
Mfr # 521460
Zoro # G322894254
product price: $255.99
/pk 2, $128.00/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
LED/Illuminated
No
Subject Pattern
Wildflowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521460
Zoro #
G322894254
UPC #
-
Country of Origin
United States
Dimensions
Length
23 in
Width
19 in
Depth
1 in
Details
Commercial Use
Yes
Assembly Required
No Assembly Needed
Subject
Plants & Flowers
LED/Illuminated
No
Subject Pattern
Wildflowers
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Art Type
Print
Item
Wall Art
Color
Pink
Primary Art Material
Paper
Shape
Rectangle
Material
Single matted
Description
Unique and decorative, this set of two flora botanic brown framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. This block print is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.