Set Of Two Floral Beauty II Silver Framed Wall Art, 2PK

  • Mfr # 649143

  • Zoro # G722892232


product price: $84.49
/pk 2, $42.25/ea
Free Shipping & Returns

Key Features

Depth
1 in
Material
Paper
Subject Pattern
Other Plants and Flower
Subject
Plants & Flowers
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649143
Zoro #
G722892232
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
11 in
Width
9 in

Details

Material
Paper
Subject Pattern
Other Plants and Flower
Subject
Plants & Flowers
Primary Art Material
Paper
Color
Pink
Wall Mounting Hardware Included
Yes
Assembly Required
No Assembly Needed
Set Type
Wall Art Set
Number of Pieces Included
2
Commercial Use
Yes
Finish
Silver
LED/Illuminated
No
Shape
Rectangle
Item
Wall Art

Description

Add an air of fashion to your room and rejuvenate the space with this set of two floral beauty ii silver framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11.00-inch h x 9.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.