
Set Of Two Floral Designs White Framed Print Wall Art, 2PK
Mfr # 406063
Zoro # G022890969
product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Color
Blush, White, Orange
Number of Pieces Included
2
Length
19 in
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406063
Zoro #
G022890969
UPC #
-
Country of Origin
United States
Dimensions
Length
19 in
Width
15 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Color
Blush, White, Orange
Number of Pieces Included
2
Primary Art Material
Paper
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject
Plants & Flowers
Item
Wall Art
Material
Paper/Wood
Subject Pattern
Seasonal Flowers
Art Type
Print
Shape
Rectangle
Description
Unique and decorative, this set of two floral designs white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.