
Set Of Two Floral Field 1 White Framed Print Wall Art, 2PK
Mfr # 406138
Zoro # G622894473
product price:Â $192.99
/pk 2, $96.50/ea
Free Shipping & Returns
Key Features
Subject
Plants & Flowers
Shape
Rectangle
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406138
Zoro #
G622894473
UPC #
-
Country of Origin
United States
Dimensions
Length
27 in
Depth
1 in
Width
15 in
Details
Subject
Plants & Flowers
Shape
Rectangle
Number of Pieces Included
2
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Subject Pattern
Seasonal Flowers
Color
Green, White, Yellow
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Material
Wood Paper
Item
Wall Art
Description
Unique and decorative, this set of two floral field 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 27-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.