Set Of Two Floral Hummingbird Silver Framed Wall Art, 2PK

  • Mfr # 653059

  • Zoro # G522894085


product price: $89.49
/pk 2, $44.75/ea
Free Shipping & Returns

Key Features

Primary Art Material
Paper
Shape
Square
Width
11 in
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
653059
Zoro #
G522894085
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Length
11 in
Depth
1 in

Details

Primary Art Material
Paper
Shape
Square
Item
Wall Art
Set Type
Wall Art Set
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Subject
Animals
Color
Blue
Subject Pattern
Hummingbird
LED/Illuminated
No
Art Type
Print
Material
Paper
Assembly Required
No Assembly Needed
Commercial Use
Yes

Description

Bring some sizzle to your space with this eye-catching set of two floral hummingbird silver framed wall art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11.00-inch h x 11.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.