Set Of Two Floral Spray I and II White Framed Print Wall Art, 2PK

  • Mfr # 406002

  • Zoro # G222890448


product price:  $83.69
/pk 2, $41.85/ea
Free Shipping & Returns

Key Features

Material
Wood Paper And Texture
Width
15 in
Shape
Rectangle
Color
Pink
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406002
Zoro #
G222890448
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
19 in
Depth
1 in

Details

Material
Wood Paper And Texture
Shape
Rectangle
Color
Pink
Item
Wall Art
Art Type
Print
Subject Pattern
Seasonal Flowers
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Wall Mounting Hardware Included
No
Primary Art Material
Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Subject
Plants & Flowers

Description

Add an air of fashion to your room and rejuvenate the space with this set of two floral spray i and ii white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.