
Set Of Two Floral with Tin Ware 1 White Framed Print Wall Art, 2PK
Mfr # 405982
Zoro # G022892635
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Depth
1 in
Number of Pieces Included
2
Subject
Plants & Flowers
Width
21 in
Material
Wood Paper And Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405982
Zoro #
G022892635
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
21 in
Length
15 in
Details
Number of Pieces Included
2
Subject
Plants & Flowers
Material
Wood Paper And Texture
Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Color
Gray, Black, White
Item
Wall Art
Primary Art Material
Paper
LED/Illuminated
No
Subject Pattern
Plant
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Description
The set of two floral with tin ware 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 21-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.