
Set Of Two Floral with Tin Ware 2 Black Framed Print Wall Art, 2PK
Mfr # 405983
Zoro # G122892306
product price: $152.99
/pk 2, $76.50/ea
Free Shipping & Returns
Key Features
Length
14 in
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Art Type
Print
Color
Gray, Black, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405983
Zoro #
G122892306
UPC #
-
Country of Origin
United States
Dimensions
Length
14 in
Width
20 in
Depth
1 in
Details
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed
Art Type
Print
Color
Gray, Black, White
Subject Pattern
Plant
Shape
Rectangle
Primary Art Material
Paper
Item
Wall Art
Subject
Plants & Flowers
Number of Pieces Included
2
Wall Mounting Hardware Included
No
LED/Illuminated
No
Set Type
Gallery Wall Art Set
Description
Unique and decorative, this set of two floral with tin ware 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.