Set Of Two Flowers 1 Black Framed Print Wall Art, 2PK

  • Mfr # 405655

  • Zoro # G422889563


product price: $132.99
/pk 2, $66.50/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
Width
14 in
LED/Illuminated
No
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405655
Zoro #
G422889563
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
18 in
Depth
1.5 in

Details

Wall Mounting Hardware Included
No
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Subject Pattern
Seasonal Flowers
Number of Pieces Included
2
Art Type
Print
Primary Art Material
Paper
Subject
Plants & Flowers
Shape
Rectangle
Item
Wall Art
Color
Orange, Blue, Brown
Material
MDF Paper Print Texture
Assembly Required
No Assembly Needed

Description

Bring some sizzle to your space with this eye-catching set of two flowers 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.