Set Of Two Forest Flamingo Gold Framed Wall Art, 2PK

  • Mfr # 653067

  • Zoro # G822894709


product price: $303.99
/pk 2, $152.00/ea
Free Shipping & Returns

Key Features

Length
32 in
Depth
1 in
Width
20 in
Primary Art Material
Paper
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
653067
Zoro #
G822894709
UPC #
-
Country of Origin
United States

Dimensions

Length
32 in
Depth
1 in
Width
20 in

Details

Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Art Type
Print
Subject Pattern
Flamingo
Wall Mounting Hardware Included
Yes
Commercial Use
Yes
LED/Illuminated
No
Set Type
Wall Art Set
Number of Pieces Included
2
Shape
Rectangle
Subject
Animals
Material
Paper
Color
Pink

Description

Unique and decorative, this set of two forest flamingo gold framed wall art will leave a lasting impression. Update your walls with this great tropical sea life art. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 32.00-inch h x 20.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.