Set Of Two Friends and Family Black Framed Print Wall Art, 2PK

  • Mfr # 405648

  • Zoro # G022894028


product price:  $83.59
/pk 2, $41.80/ea
Free Shipping & Returns

Key Features

Art Type
Print
Color
Black, Tan
LED/Illuminated
No
Number of Pieces Included
2
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
405648
Zoro #
G022894028
UPC #
-
Country of Origin
United States

Dimensions

Length
14 in
Depth
1.5 in
Width
20 in

Details

Item
Wall Art
Art Type
Print
Color
Black, Tan
LED/Illuminated
No
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Shape
Rectangle
Subject
Text & Numbers
Assembly Required
No Assembly Needed
Primary Art Material
Paper
Material
MDF Paper Print Texture
Wall Mounting Hardware Included
No

Description

Add an air of fashion to your room and rejuvenate the space with this set of two friends and family black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 20-inch W x 1.5-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.