
Set Of Two Friendship Journey 3 White Framed Print Kitchen Wall Art, 2PK
Mfr # 405925
Zoro # G022890907
product price: $75.49
/pk 2, $37.75/ea
Free Shipping & Returns
Key Features
Width
10 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405925
Zoro #
G022890907
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Length
14 in
Depth
1 in
Details
Shape
Rectangle
Assembly Required
No Assembly Needed
Number of Pieces Included
2
Set Type
Gallery Wall Art Set
Art Type
Print
Item
Wall Art
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Primary Art Material
Paper
Material
Wood Paper And Texture
LED/Illuminated
No
Subject
Landscape & Nature
Description
Add an air of fashion to your room and rejuvenate the space with this set of two friendship journey 3 white framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 10-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.