Set Of Two Full Moon I and II 1 White Framed Print Wall Art, 2PK

  • Mfr # 407188

  • Zoro # G922893534


product price:  $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Primary Art Material
Paper
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
407188
Zoro #
G922893534
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Length
15 in
Depth
1 in

Details

Shape
Rectangle
Primary Art Material
Paper
Item
Wall Art
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
LED/Illuminated
No
Assembly Required
No Assembly Needed
Color
Brown
Material
Paper
Wall Mounting Hardware Included
No
Art Type
Print

Description

Unique and decorative, this set of two full moon i and ii 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.