
Set Of Two Full Moon I and II 2 Black Framed Print Wall Art, 2PK
Mfr # 407189
Zoro # G322893172
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
2
LED/Illuminated
No
Material
Paper
Shape
Rectangle
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407189
Zoro #
G322893172
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
15 in
Depth
1 in
Details
Item
Wall Art
Number of Pieces Included
2
LED/Illuminated
No
Material
Paper
Shape
Rectangle
Color
Brown
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Subject
Landscape & Nature
Set Type
Gallery Wall Art Set
Art Type
Print
Assembly Required
No Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this set of two full moon i and ii 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.