
Set Of Two Garden Flowers II 2 White Framed Print Wall Art, 2PK
Mfr # 408004
Zoro # G822891722
product price: $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Set Type
Gallery Wall Art Set
Color
Blue, Green, Pink
Subject
Plants & Flowers
Material
Wood Print
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
408004
Zoro #
G822891722
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Length
31 in
Depth
1 in
Details
Set Type
Gallery Wall Art Set
Color
Blue, Green, Pink
Subject
Plants & Flowers
Material
Wood Print
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Subject Pattern
Plants
Shape
Rectangle
Primary Art Material
Wood
Art Type
Print
Item
Wall Art
Number of Pieces Included
2
Description
The set of two garden flowers ii 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 31-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.