
Set Of Two Garden Flowers White Framed Print Wall Art, 2PK
Mfr # 415799
Zoro # G522894665
product price:Â $113.99
/pk 2, $57.00/ea
Free Shipping & Returns
Key Features
Subject Pattern
Seasonal Flowers
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
LED/Illuminated
No
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415799
Zoro #
G522894665
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
19 in
Width
15 in
Details
Subject Pattern
Seasonal Flowers
Set Type
Gallery Wall Art Set
Number of Pieces Included
2
LED/Illuminated
No
Item
Wall Art
Shape
Rectangle
Subject
Plants & Flowers
Primary Art Material
Paper
Color
Light Gray, Pink, White
Wall Mounting Hardware Included
No
Art Type
Print
Assembly Required
No Assembly Needed
Material
Paper/Wood
Description
Add an air of fashion to your room and rejuvenate the space with this set of two garden flowers white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.