Set Of Two Garden Party Distressed White Framed Wall Art, 2PK

  • Mfr # 649309

  • Zoro # G422893706


product price: $77.49
/pk 2, $38.75/ea
Free Shipping & Returns

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Paper
Subject
Plants & Flowers
Number of Pieces Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649309
Zoro #
G422893706
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
11 in
Width
9 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Material
Paper
Subject
Plants & Flowers
Number of Pieces Included
2
Subject Pattern
Other Plants and Flower
Item
Wall Art
Primary Art Material
Paper
Set Type
Wall Art Set
Shape
Rectangle
LED/Illuminated
No
Color
Gray
Wall Mounting Hardware Included
Yes

Description

Unique and decorative, this set of two garden party distressed white framed wall art will leave a lasting impression. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11.00-inch h x 9.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.