Set Of Two Gather Together 1 White Framed Print Wall Art, 2PK
- Mfr # 406068
- Zoro # G122888293
product price:Â
$
109.99
/pk of 2, $55.00/ea
Free Shipping & Returns
Key Features
Width
23 in
Color
Red, Orange, Cream
Material
Paper/Wood
Primary Art Material
Paper
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406068
- Zoro #
- G122888293
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Depth
- 1 in
- Length
- 11 in
Details
- Color
- Red, Orange, Cream
- Material
- Paper/Wood
- Primary Art Material
- Paper
- Art Type
- Number of Pieces Included
- 2
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- LED/Illuminated
- No
- Subject
- Text & Numbers
- Set Type
- Gallery Wall Art Set
- Item
- Wall Art
- Shape
- Rectangle
Description
The set of two gather together 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 23-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.