
Set Of Two Gather Together 2 Black Framed Print Wall Art, 2PK
Mfr # 406069
Zoro # G322888888
product price:Â $105.99
/pk 2, $53.00/ea
Free Shipping & Returns
Key Features
Depth
1 in
Number of Pieces Included
2
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406069
Zoro #
G322888888
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
23 in
Length
11 in
Details
Number of Pieces Included
2
Color
Red, Orange, Cream
Set Type
Gallery Wall Art Set
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Material
Paper/Wood
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Subject
Text & Numbers
Art Type
Print
Shape
Rectangle
Description
Add an air of fashion to your room and rejuvenate the space with this set of two gather together 2 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 11-inch H x 23-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.