Set Of Two Geometric Watercolor Gold Framed Wall Art, 2PK

  • Mfr # 606707

  • Zoro # G622891953


product price:  $313.99
/pk 2, $157.00/ea
Free Shipping & Returns

Key Features

Subject
Abstract
Shape
Rectangle
Color
Pink
Depth
2 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606707
Zoro #
G622891953
UPC #
-
Country of Origin
United States

Dimensions

Depth
2 in
Width
24 in
Length
20 in

Details

Subject
Abstract
Shape
Rectangle
Color
Pink
Commercial Use
Yes
LED/Illuminated
No
Material
Paper
Set Type
Wall Art Set
Art Type
Print
Wall Mounting Hardware Included
Yes
Number of Pieces Included
2
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Item
Wall Art
Finish
Gold

Description

The set of two geometric watercolor gold framed wall art is the perfect decorative accessory for your home. This watercolor set is a way to express your artistic style and add some fashion to your walls. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20.00-inch h x 24.00-inch w x 2.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.