Set Of Two Gleeful Garden Silver Framed Wall Art, 2PK

  • Mfr # 649319

  • Zoro # G222892046


product price: $173.99
/pk 2, $87.00/ea
Free Shipping & Returns

Key Features

Subject
Plants & Flowers
Shape
Square
Finish
Silver
Set Type
Wall Art Set
Subject Pattern
Other Plants and Flower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649319
Zoro #
G222892046
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
17 in
Width
17 in

Details

Subject
Plants & Flowers
Item
Wall Art
Shape
Square
Finish
Silver
Set Type
Wall Art Set
Subject Pattern
Other Plants and Flower
Wall Mounting Hardware Included
Yes
LED/Illuminated
No
Number of Pieces Included
2
Primary Art Material
Paper
Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Orange
Material
Paper

Description

Unique and decorative, this set of two gleeful garden silver framed wall art will leave a lasting impression. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 17.00-inch h x 17.00-inch w x 1.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.