Set Of Two God Bless or Sweet Land 2 Black Framed Print Wall Art, 2PK
- Mfr # 406000
- Zoro # G422892754
product price:Â
$
117.99
/pk of 2, $59.00/ea
Free Shipping & Returns
Key Features
Art Type
Print
Width
19 in
Primary Art Material
Paper
Length
15 in
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406000
- Zoro #
- G422892754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Length
- 15 in
- Depth
- 1 in
Details
- Art Type
- Item
- Wall Art
- Primary Art Material
- Paper
- Shape
- Rectangle
- Set Type
- Gallery Wall Art Set
- Subject
- Landscape & Nature
- Material
- Wood Paper And Texture
- Color
- Red, White, Blue
- Wall Mounting Hardware Included
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 2
- LED/Illuminated
- No
Description
Unique and decorative, this set of two god bless or sweet land 2 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.