
Set Of Two Goin to Market 2 Black Framed Print Wall Art, 2PK
Mfr # 406206
Zoro # G222894248
product price:Â $227.99
/pk 2, $114.00/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Length
23 in
Wall Mounting Hardware Included
No
Depth
1 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406206
Zoro #
G222894248
UPC #
-
Country of Origin
United States
Dimensions
Length
23 in
Depth
1 in
Width
33 in
Details
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Item
Wall Art
Number of Pieces Included
2
Subject
Landscape & Nature
Art Type
Print
Material
Wood Paper
Set Type
Gallery Wall Art Set
LED/Illuminated
No
Color
Red, Orange, Cream
Description
This set of two goin to market 2 black framed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 23-inch H x 33-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.