
Set of Two Gold And Black Distressed Hammered Metal Tabletop Taper Candle Holders, 2PK
Mfr # 608535
Zoro # G022882360
product price:Â $217.99
/pk 2, $109.00/ea
Free Shipping & Returns
Key Features
Length
11.4 in
Primary Item Height
11 in
Capacity
2
Finish
Does Not Apply
Pattern
Hammered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608535
Zoro #
G022882360
UPC #
-
Country of Origin
China
Dimensions
Length
11.4 in
Primary Item Height
11 in
Width
4.15 in
Overall Depth
4.33 in
Details
Capacity
2
Finish
Does Not Apply
Pattern
Hammered
Color
Gold, Black
Construction Method
Handmade
Material
Metal
Commercial Use
No
Style
Modern
Finish Style
Distressed Metal
Item
Candle Holders
Assembly Required
No
Holder Type
Taper
Intended Room
Living Room
Pieces per Set
2
Placement Type
Tabletop
Shape
Taper
Description
This set of two gold and black distressed hammered metal tabletop taper candle holders is a great addition to your home decor and sure to complement your existing furniture. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are a decorative accent on their own. With our without candles. 11.4-inch h x 4.15-inch w x 4.33-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.