
Set of Two Gold And Clear Faux Crystal Beaded Linear Snowflake Wreath Sprays, 2PK
Mfr # 633191
Zoro # G922893589
product price:Â $45.59
/pk 2, $22.80/eaKey Features
Bulb Included
No
Occasion
Christmas
Commercial Use
Yes
Adjustable
Yes
Construction
Bendable Stems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633191
Zoro #
G922893589
UPC #
-
Country of Origin
China
Dimensions
Width
9.5 in
Depth
1 in
Length
32 in
Details
Bulb Included
No
Occasion
Christmas
Item
Wreaths
Commercial Use
Yes
Adjustable
Yes
Construction
Bendable Stems
Wreath Lights Included
Unlit
Style
Garden
Color
Clear, Gold
Finish
Gold
Material
Plastic
Plant Type
Artificial
Shape
Linear; Linear
Plant Species
Not a Plant
Wreath Location
Indoor Use
Type
Wreath Spray
Number of Pieces Included
2
Description
This set of two wreath sprays feature a delightful beaded snowflake design that adds a stylish touch of nature to your decor. Perfect for brightening up your indoor spaces, these versatile pieces can be used in multiples to create floral arrangements, decorate a wreath, or be used as part of a garland strand. These shimmering snowflake stems are just what you need for your next DIY project. The set includes two individual pieces with three snowflakes on each, allowing you to create your own unique arrangements for the Christmas holiday or winter season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.