Set of Two Gold And Silver Metal Snowflake Shaped Ornaments, 2PK

  • Mfr # 633350

  • Zoro # G822894150


product price:  $40.85
/pk 2, $20.43/ea

Key Features

Style
Transitional
Theme
Christmas
Width
4.75 in
Depth
0.25 in
Number in Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633350
Zoro #
G822894150
UPC #
-
Country of Origin
India

Dimensions

Width
4.75 in
Depth
0.25 in
Size
One Size
Length
5.75 in

Details

Style
Transitional
Theme
Christmas
Number in Set
2
Pattern
Snowflake
Attachment Type
Hanging Ornament
Occasion
Christmas
Construction
Machine Made
Shatterproof
Yes
Type
Holiday Shaped Ornament
Commercial Use
Yes
Material
Metal
Color
Gold, Silver
Outdoor Use
No
Item
Christmas Ornaments

Description

Set of two gold and silver metal snowflake shaped ornaments brings festive charm to your holiday decor. These beautifully designed ornaments feature a stunning snowflake shape, perfect for embodying the spirit of Christmas. Crafted from durable metal adorned with faux crystal jewels, they offer both elegance and longevity for your holiday season. The set includes two ornaments that can be easily hung from your tree, creating a dazzling display. These hanging ornaments will surely become a cherished part of your annual celebrations and elevate your home's festive atmosphere. Add a stylish touch to your decorations with this exquisite ornament set. 5.75-inch h x 4.75-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.