Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of Two Gold Cast Iron Decorative Spiky Sphere Tabletop Sculptures, 2PK

  • Mfr # 354789

  • Zoro # G722883711


product price: $42.99
/pk 2, $21.50/ea

Key Features

LED Lighting
No
Hand Painted
No
Color
Gold
Length
6.5 in
Pieces per Set
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
354789
Zoro #
G722883711
UPC #
-
Country of Origin
India

Dimensions

Length
6.5 in
Width
6.5 in
Depth
6.5 in

Details

LED Lighting
No
Hand Painted
No
Item
Sculptures
Color
Gold
Pieces per Set
2
Subject
Geometric & Shapes
Nature Motif
No Nature
Plays Music
No
Occasion
No Holiday
Sculpture Type
Decorative Spiky Sphere
Design Motif
Not an animal
Assembly Required
No
Material
Cast Iron
Commercial Use
Yes
Construction Method
Hand Finished

Description

The set of two gold cast iron decorative spiky sphere tabletop sculptures is the perfect decorative accessory for your home. This charming decorative accent is expertly made of high grade cast iron in a gold coloration and features spiky rods with tiny flowers at the end. Great to use on its own or mix with other decorations for the perfect look. 6.5-inch h x 6.5-inch w x 6.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.